Skip to content Skip to navigation menu
3M™ Performance Plus Premium Wire Connector

10054007431555

3M™ Performance Plus Premium Wire Connector
Item #102172333
  • Red w/Yellow Skirt
  • 2 #18 to 5 #12 AWGWire Connector
3M™ Performance Plus Premium Wire Connector
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • Red w/Yellow Skirt
  • 2 #18 to 5 #12 AWGWire Connector

features

  • Quick bite, smooth landing, and secure hold
  • Increased wire range: just four handle the work of seven standard connectors
  • Simplifies selection of the right connector for a wide range of wiring jobs

options

  • Quick bite, smooth landing, and secure hold
  • Increased wire range: just four handle the work of seven standard connectors
  • Simplifies selection of the right connector for a wide range of wiring jobs
Wire Gauge No. 2 #18 to 2 #8 to 5 #12 AWG
Connector Type Connector
Weight 0.01 LB
EAN or UPC 54007431558
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison