text.skipToContent text.skipToNavigation


10080529110357

E-A-Rsoft™ Yellow Neon Blasts™ Earplugs

Item #102792481
Case
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities

Product details

  • 33 dB Noise Reduction Rating
  • Corded
  • Poly Bag
  • Roll Down Foam Style

description

  • E-A-Rsoft™ Yellow Neon Blasts™ provide a soft, low pressure solution with exciting flame graphics – NRR 33 dB.

features

  • Soft, smooth, tapered shape
  • Looks and feels great

Specifications

Color Yellow/Red
Body Material Polyurethane
Package Type Poly Bag
Noise Reduction Rating 33 dB
Style Corded Roll Down Foam
Manufacturer Name 3M
Reusable No
Cord Color Orange
Material Polyurethane
Size (text) Regular
Cord Material Vinyl
Cord Yes
Class CSA Class AL
Metal Detectable No
Noise Reduction Rate (NRR) 33 dB
Shape Tapered
Moisture Resistance No
Dielectric No
Electrically Insulated Yes
Dispenser No
Plug Material Polyurethane
Weight 1.512 LB
EAN or UPC 80529110350

Compliance & Restrictions

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison