3M
10080529120028X
SUPERSEDED TO 3M_10080529120028 MTRL_119939315
Item #102785125
Case
- Pre-Packed Quantities
Product details
- 29 dB Noise Reduction Rating
- Uncorded
- Poly Bag
- Roll Down Foam Style
features
- Conforms to the shape of the earcanal to help create a comfortable, snug noise barrier
- Bright yellow color provides a quick visual compliance check
- Slow recovery earplug foam is flame resistant and moisture resistant
- Standard size fits most people
Specifications
Shape | Cylinder |
Manufacturer Name | 3M |
Color | Yellow |
Dispenser | No |
Noise Reduction Rating | 29 dB |
Electrically Insulated | Yes |
Reusable | No |
Metal Detectable | No |
Dielectric | No |
Cord | No |
Material | PVC |
Body Material | PVC |
Noise Reduction Rate (NRR) | 29 dB |
Style | Uncorded Roll Down Foam |
Class | CSA Class AL |
Plug Material | Foam |
Moisture Resistance | Yes |
Size (text) | Regular |
Package Type | Poly Bag |
Weight | 0.618 LB |
EAN or UPC | 80529120021 |
Compliance & Restrictions
- Pre-Packed Quantities