text.skipToContent text.skipToNavigation


10080529180015

E-A-R™ Push-Ins™ Earplugs

Item #102810167
Case
    Shipment Options

Product details

  • 28 dB Noise Reduction Rating
  • Corded
  • Poly Bag

Specifications

Reusable Yes
Shape Push-to-fit foam
Color Blue
Style Corded
Cord Color Blue
Moisture Resistance No
Cord Yes
Metal Detectable No
Plug Material Polyurethane
Package Type Poly Bag
Plug Color Yellow/Blue
Dispenser No
Dielectric No
Class CSA Class AL
Material Polyurethane
Electrically Insulated Yes
Cord Material Vinyl
Noise Reduction Rating 28 dB
Weight 5.2 LB
EAN or UPC 80529180018

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison