text.skipToContent text.skipToNavigation


10080529400038

E-A-R™ UltraFit™ Earplugs

Item #104859293
each
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities

Product details

  • 25 dB Noise Reduction Rating
  • Corded
  • Poly Bag

features

  • Poly bag keeps each pair of earplugs clean before use
  • Push-to-fit style for easy and hygienic fit
  • Single size fits comfortably in most earcanals
  • Proprietary, premolded, triple flange earplug design inserts easily
  • No rolling or sizing needed to get a comfortable, protective fit
  • Soft polymer is washable and reusable

compliances

  • 0

Specifications

Noise Reduction Rate (NRR) 25 dB
Style Corded
Dispenser No
Plug Color Yellow
Size (text) One Size
Cord Color Blue
Moisture Resistance Yes
Reusable Yes
Cord Yes
Body Material Elastomeric Polymer
Metal Detectable No
Cord Material Vinyl
Package Type Poly Bag
Plug Material Elastomeric Polymer
Electrically Insulated Yes
Material ABS/Elastomeric Polymer
Shape Multi-Flange
Color Yellow
Class CSA Class AL
Dielectric No
Noise Reduction Rating 25 dB
Weight 5.256 LB
EAN or UPC 10080529400038

Compliance & Restrictions

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison