3M
50048011192241
Safety-Walk™ Slip-Resistant General Purpose Tapes & Treads 610
Item #102171272
each
Product details
- Slip-Resistant Tape
- 60 ft Length
- 6 in Width
- Black Color
- Heavy-Duty Grade
features
- Mineral coated, slip-resistant material features a highly durable surface
- Low profile design reduces trip hazard
Specifications
Type | Slip-Resistant Tape |
Temperature Range [Max] | 175 °F |
Series | 600 - General Purpose |
Grade | Heavy-Duty |
Surface | Smooth |
Temperature Range [Min] | 40 °F |
Surface Material | Mineral |
Performance | General Purpose |
Color | Black |
Thickness | 0.76 mm |
Adhesive | Pressure Sensitive Acrylic |
Length | 60 ft |
Substrate Material | Plastic Film |
Weight | 5.55 LB |
EAN or UPC | 48011192246 |