Product details
- Reusable Full Facepiece Mask
features
- Use with 3M™ Filters 2000 Series, 3M™ Filter 7093 P100, 3M™ Cartridges 6000 Series or 3M™ Dual Airline Systems against a variety of gases, vapors and particulate hazards according to NIOSH approvals
- Lightweight
- Offers safety, comfort and ease of use
Specifications
Color | Gray |
Size (text) | Medium |
Eye Protection | Yes |
Mask Type | Full Facepiece Reusable |
Visor Description | Faceshield |
Connection Type | Bayonet |
Style No. | 6800 |
Harness Type | 4-Point |
Material | Silicone/Thermoplastic Elastomer |
Mounting Type | Front-Mounted |
Weight | 1.43 LB |
EAN or UPC | 51138541460 |