text.skipToContent text.skipToNavigation


50051138290097

Foam Earplugs

Item #102170528
each
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities

Product details

  • 29 dB Noise Reduction Rating
  • Corded
  • Poly Bag
  • Roll Down Foam Style

features

  • Soft, braided cord provides worker comfort and helps prevent loss of ear plugs
  • Smooth, dirt-resistant surface
  • Tapered design provides added comfort and hygiene
  • Hypoallergenic material
  • Easy to dispense from box
  • Provides hearing protection in shop environments

footnote

  • The NRR may overestimate the protection provided during typical use. 3M recommends reducing the NRR by 50% for estimating the amount of noise reduction provided.

Specifications

Cord Color Red
Size (text) N/A
Electrically Insulated Yes
Cord Material Cloth
Dielectric Yes
Class CSA Class AL
Noise Reduction Rating 29 dB
Reusable No
Shape Tapered
Material Polyurethane
Color Orange
Style Corded Roll Down Foam
Metal Detectable No
Plug Material Polyurethane
Cord Yes
Style No. 1110
Package Type Poly Bag
Moisture Resistance No
Dispenser No
Weight 0.007 LB
EAN or UPC 51138290092

Compliance & Restrictions

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison