
- Filter and Cartridge Combo
- Used w/Reusable Respirators
description
- Use with 3M™ Half and Full Facepieces 6000 Series, 3M™ Half Facepiece 7500 Series and Full Facepiece 7800 Series.
applications
- Petrochemical processing
- Chemical processing
- Utilities
- Pharmaceuticals
- Mining
- Primary metals
features
- NIOSH approved against certain organic vapors, chlorine, hydrogen chloride, sulfur dioxide, chlorine hydrogen chloride, sulfur dioxide, chlorine dioxide, hydrogen sulfide (escape only), ammonia, methylamine, formaldehyde, hydrogen fluoride and certain oil
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Type | Filter & Cartridge Combo |
Connection Type | Bayonet |
Length | 4.200 in |
Height | 3.400 in |
Use With | Reusable Respirators |
Style No. | P100, 60926 |
Resistance | Oil & Non-Oil |
Protection Type | Ammonia |
Filtration Grade | P100 |
Clip-On Welding Shield | Yes |
Eye Protection | Yes |
Cool Flow Exhalation Valve | Yes |
Weight | 0.342 LB |
EAN or UPC | 51138541873 |
-
Pre-Packed Quantities
