3M
50051138542851
7000002047 3M Particulate Respirator 8271, P95 80 EA/Case, 8 PACS OF 10 PER CASE
Item #102180089
each
- Pre-Packed Quantities
Product details
- P95 Filtration Grade
- Dust and Other Particles Mask
applications
- Any work environment that may contain oil aerosols
- Grinding
- Sanding
- Sweeping
- Bagging
- Machining
- Other dusty/oily operations
features
- Combines P series versatility with exceptional comfort and fit
- Includes the 3M™ Cool Flow™ exhalation valve
- Comfortable faceseal and M-noseclip helps provide a custom fit and secure seal
Specifications
Material | N/A |
Resistance | Oil & Non-Oil |
Cartridge or Filter Included | Yes |
Adjustable Buckle Straps | No |
Mask Type | Dust & Other Particles |
Size (text) | N/A |
Strap Attachment Type | Braided Comfort Strap |
Color | White |
Use With | Oil Aerosols |
Style No. | 8271, P95 |
Type | Particulate Filter |
Strap | Elastic |
Flame Resistance | No |
Filtration Grade | P95 |
Faceseal | No |
Respirator Style | Cup |
Protection Type | Particulates |
Application | Grinding, Sanding, Sweeping, Dusty Operations, Bagging, Machining |
Breathing Hose Type | N/A |
Weight | 0.038 LB |
EAN or UPC | 51138542856 |
Compliance & Restrictions
- Pre-Packed Quantities