Product details
- P95 Filtration Grade
applications
- Work settings that involve heat, humidity and longwear periods
- Foundry operations
- Lab settings
- Agriculture
- Undercoating
- Petrochemical manufacturing operations
features
- Designed to help provide comfortable, reliable worker protection against certain oil and non-oil based aerosol particles including those present with nuisance levels of organic vapors such as solvents, degreasers and resins
- Includes the 3M™ Cool Flow™ exhalation valve for cool comfort, and M-noseclip to help provide a custom fit and secure seal
Specifications
Size (text) | N/A |
Style No. | 8577, P95 |
Cartridge or Filter Included | Yes |
Color | White |
Type | Particulate Filter |
Faceseal | No |
Resistance | Oil & Non-Oil |
Mask Type | Disposable |
Use With | Organic Vapors, Oil & Non-Oil Based Particulate |
Strap | Elastic |
Respirator Style | Cup |
Flame Resistance | No |
Strap Attachment Type | Braided Comfort Strap |
Adjustable Buckle Straps | No |
Application | Solvents, Degreasers, Resins |
Material | Carbon |
Breathing Hose Type | N/A |
Filtration Grade | P95 |
Protection Type | Organic Vapor |
Weight | 0.078 LB |
EAN or UPC | 51138543716 |
Compliance & Restrictions
- Pre-Packed Quantities