Product details
- 1.1875" Shaft, Cast Iron, Eccentric Locking Collar
applications
- Textile
- Agriculture food
- Unit handling
- Paper
- Forest products
features
- Precision-hardened inner ring resists cracking and breaking with superior shock load absorption
- DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
- Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
- Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
- Grade 10 balls for quieter operation and less vibration
- Self-locking collar is secured with a single setscrew
Specifications
Thread Size | 01/02/2024 |
Hanger Type | Normal-Duty |
Shaft Dia. | 1.1875 in |
Overall Width | 1 15/32 in |
Housing Height | 3 5/8 in |
Collar O.D. | 1 3/4 in |
Locking Device | Eccentric Locking Collar |
Housing Material | Cast Iron |
Housing Length | 3 in |
Length Through Bore | 1.90625 in |
Weight | 1.9 LB |
EAN or UPC | 782475117789 |