Product details
- 115/230 Input Voltage
- NEMA 4 Enclosure
- Inverter Duty
- 1 hp Constant Torque
- Single Phase
applications
- Variable torque, constant torque or constant horsepower applications
- New installations, replacements and original equipment manufacturers (OEM)
- NEMA 1 chassis mount standard
compliances
- 0
options
- Isolated input
Specifications
RefPicture | 5WO |
Washdown Duty | Yes |
Input Voltage | 115, 230 |
Inverter or Vector Duty | Inverter Duty |
Output Current - Constant Torque | 3.6 A |
Installed Options | Keypad |
Cooling Type | Convection |
Load Type | Constant Torque |
Output Current - Variable Torque | 0 A |
Available Options | Isolated Input |
Mult. Sym. | E9 |
Enclosure | Chassis |
Output Current - Variable Torque [Max] | 0 A |
Phase | Single Phase |
Output Current - Constant Torque [Max] | 5.4 A |
Horsepower Variable Torque | 0 hp |
Horsepower Constant Torque | 1 hp |
Depth | 4.4 in |
Weight | 6.0 LB |
EAN or UPC | 781568383131 |