Product details
- 1 7/16 in Wide, 27.3 in Long, 7/16 in High, with a 30 ° angle V
applications
- Adjustable speed drive applications
features
- Static conducting and heat- and oil-resistant
- Industry standard belt numbers
Specifications
Angle of Sheave Groove | 30 ° |
Cross Section Width | 1 7/16 in |
Belt Size | 2330V |
Pitch Length | 27.3 in |
Cross Section Height | 7/16 in |
Weight | 0.56 LB |
EAN or UPC | 782475079346 |