Product details
- 1 3/16" Bore
- 1/4 x 1/8 x 6.83 Keyseat
- Standard Bushing for Dodge Torque Arm II Unit 0107
includes
- Two standard bushings
- Backup plates
- Snap rings
- Hardware
- Key
Specifications
Bushing Type | Standard |
Shaft Keyseat | 1/4 x 1/8 |
Bore Size | 1.1875 in |
Mfr. Unit Size | 107 |
Weight | 2.77 LB |
EAN or UPC | 782475836833 |