Product details
- 1.375" Bore
- 5/16 x 5/32 Keyway
- Standard Bushing For Torque Arm II Unit 2115
includes
- Two standard bushings
- Backup plates
- Snap rings
- Hardware
- Key
Specifications
Bushing Type | Standard |
Mfr. Unit Size | 2115 |
Shaft Keyseat | 5/16 x 5/32 |
Bore Size | 1.375 in |
Weight | 6.5 LB |
EAN or UPC | 782475542123 |