Product details
- 2 1/2" Bore
- 5/8 x 5/16 x 10.34 Keyseat
- Standard Bushing for Dodge Torque Arm II Unit 5215
includes
- Two standard bushings
- Backup plates
- Snap rings
- Hardware
- Key
Specifications
Shaft Keyseat | 5/8 x 5/16 |
Mfr. Unit Size | 5215 |
Bushing Type | Standard |
Bore Size | 2.5 in |
Weight | 19.0 LB |
EAN or UPC | 782475613212 |