Product details
- 2 1/4" Bore
- 1/2 x 1/4 x 10.34 Keyseat
- Standard Bushing for Dodge Torque Arm II Unit 5215
includes
- Two standard bushings
- Backup plates
- Snap rings
- Hardware
- Key
Specifications
Bushing Type | Standard |
Bore Size | 2.25 in |
Mfr. Unit Size | 5215 |
Shaft Keyseat | 1/2 x 1/4 |
Weight | 19.29 LB |
EAN or UPC | 782475613199 |