
- Accident Prevention Tags - Stock - OSHA Standard - Lockout Tags
- Danger
- Do Not Operate This Lock/Tag May Only Be Removed By:
- 6 1/4" Height x 3 1/8" Length
- Cardstock
description
- Header style tags meet the American National Standards Institute (ANSI Z535.5) and Occupational Safety and Health Administration (OSHA 29 CFR §1910.145(f)) requirements. Tags are to identify a temporary hazard until that hazard is eliminated or hazardous operation is complete.
Sign Header | Danger |
Sign Type | Accident Prevention Tags - Stock - OSHA Standard - Lockout Tags |
Material | PF-Cardstock |
Sign Legend | Do Not Operate This Lock/Tag May Only Be Removed By: |
Length | 3 1/8 in |
Text Color | Red and Black |
Height | 5 7/8 in |
Background Color | White |
Weight | 0.5 LB |
-
Pre-Packed Quantities
-
