Skip to content Skip to navigation menu
Accident Prevention & Lockout Tags

MLT401LTP

Accident Prevention & Lockout Tags
Item #101791742
  • Accident Prevention Tags - Stock - OSHA Standard - Lockout Tags
  • Danger
  • Do Not Operate Maintenance Department This Lock/Tag May Only Be Removed By:
  • 5 3/4" Height x 3 1/16" Length
  • Laminated Plastic
  • 25 Per Pack
+ Show More + Show Less
Accident Prevention & Lockout Tags
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • Accident Prevention Tags - Stock - OSHA Standard - Lockout Tags
  • Danger
  • Do Not Operate Maintenance Department This Lock/Tag May Only Be Removed By:
  • 5 3/4" Height x 3 1/16" Length
  • Laminated Plastic

description

  • Header style tags meet the American National Standards Institute (ANSI Z535.5) and Occupational Safety and Health Administration (OSHA 29 CFR §1910.145(f)) requirements. Tags are to identify a temporary hazard until that hazard is eliminated or hazardous operation is complete.
Sign Type Accident Prevention Tags - Stock - OSHA Standard - Lockout Tags
Length 3 1/16 in
Material HS-Laminate
Sign Legend Do Not Operate Maintenance Department This Lock/Tag May Only Be Removed By:
Height 5 5/8 in
Sign Header Danger
Text Color Red and Black
Background Color White
Weight 0.5 LB
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison