- Safety Tag
- 5 3/4" H x 3 1/4" W
- Tag Header: Danger Tag Legend: Locked Out Do Not Operate
- Black Text
- Red
features
- Nearly indestructible, withstands tough, abusive conditions
- Hard sealed by thick laminate on both sides
- Tear-proof, weatherproof, chemical-resistant
- Withstands dirt, grease, liquid splashes and multiple rough handling
- Scratch-resistant, matte finish surface
- 3/8" hole with reinforced pull proof metal grommet
Sign Type | Accident Prevention |
Background Color | Red, White |
Width | 3 1/4 in |
Manufacturer Name | ACCUFORM SIGNS |
Height | 5 3/4 in |
Text Color | Black |
Sign Legend | Locked Out Do Not Operate |
Sign Header | Danger |
Material | HS-Laminate |
Type | Safety Tag |
Weight | 0.11 LB |
EAN or UPC | 841669120940 |