
- Accident Prevention Tags - Stock - OSHA Standard - Lockout Tags
- Danger
- Locked Out Do Not Operate This Lock/Tag May Only Be Removed By:
- 6" Height x 3 1/2" Length
- RP Plastic
description
- Header style tags meet the American National Standards Institute (ANSI Z535.5) and Occupational Safety and Health Administration (OSHA 29 CFR §1910.145(f)) requirements. Tags are to identify a temporary hazard until that hazard is eliminated or hazardous operation is complete.
Sign Header | Danger |
Background Color | White |
Material | RP-Plastic |
Sign Type | Accident Prevention Tags - Stock - OSHA Standard - Lockout Tags |
Text Color | Red and Black |
Length | 3 3/8 in |
Height | 5 7/8 in |
Sign Legend | Locked Out Do Not Operate This Lock/Tag May Only Be Removed By: |
Weight | 0.5 LB |
-
-
Pre-Packed Quantities
