Product details
- Bench Weighing Scale
- Stainless Steel Indicator w/Die-Cast Aluminum Base Construction
- 260 lb Capacity
- 0.01 lb Readability
Specifications
Linearity | 0.02 |
Temperature Range [Max] | 104 °F |
Readability | 0.01 |
Repeatability | 0.01 lb |
Interface | RS-232 |
Depth | 20.5 in |
Temperature Range [Min] | 14 °F |
Pan Size | 11.8 in x 15.7 in |
Stabilization Time | 2 |
Construction | Stainless Steel Indicator w/Die-Cast Aluminum Base |
Power Supply | 12 VDC 800 mA Adapter/Internal Rechargeable Battery |
Capacity | 260 lb |
Display | Backlit LCD w/ 1.6 in/40mm - High Digits |
Type | Bench Weighing Scale |
Calibration | External Calibration |
Weight | 0.0 KG |
EAN or UPC | 819309010067 |