- 3.6860" to 3.7300" Shaft Diameter
- 4.6000" OD
- 0.2950" Thick
- Solid Ring Mounting
- Standard SGR™ - Conductive Epoxy Mounting
Inside Dia. [Max] | 3.73 in |
Thickness [Max] | 0.295 in |
Mounting Type | Solid Ring |
Inside Dia. [Min] | 3.686 in |
Shaft Dia. Range (in) | 3.686 to 3.730 |
Outside Dia. | 4.6 in |
Weight | 1.0 LB |