Product details
- 40 Chain, 14 Tooth, 0.875 in Bore, With Keyway and Setscrew
features
- Quality design
- Superior fatigue resistance
- Long operational life
- Complete with keyway and setscrew
compliances
- 0
Specifications
No. of Teeth | 14 |
Outside Dia. | 2.491 in |
Material | Steel |
Length Through Bore | 0.875 in |
Hub Dia. | 1 11/16 in |
Hardened Teeth | Without Hardened Teeth |
Chain No. | 40 |
No. of Strands Across | 1 |
Chain Pitch | 0.500 in |
Finished Bore | 0.875 in - 7/8 in |
Keyway | w/Keyway & Set Screw |
Width Across Teeth | 0.284 in |
Inch/Metric | Inch |
Pitch Diameter | 2.247 in |
Hub Length Thru | 0.591 in |
Sprocket Style | B |
Weight | 0.601 LB |
EAN or UPC | 781711150160 |