Product details
- Single Strand, Number 40, Type B, 15 Teeth Roller Chain Sprocket
features
- Quality design
- Superior fatigue resistance
- Long operational life
compliances
- 0
Specifications
Hub Projection | 0.591 in |
Stock Bore Size | 0.5 in |
Bore Range [Min] | 0.5 in |
Hub Dia. | 1 13/16 in |
Hardened Teeth | Without Hardened Teeth |
Inch/Metric | Inch |
No. of Teeth | 15 |
Hub Length Thru | 7/8 in |
Outside Dia. | 2.652 in |
Chain No. | 40 |
Sprocket Style | B |
Bore Type | Minimum Plain Bore |
Width Across Teeth | 0.284 in |
Pitch Diameter | 2.405 in |
Chain Pitch | 0.500 in |
No. of Strands Across | 1 |
Length Through Bore | 0.875 in |
Bore Range [Max] | N/A |
Material | Steel |
Weight | 0.701 LB |
EAN or UPC | 781711156964 |