Product details
- Single Strand, Number 50, Type B, 18 Teeth Roller Chain Sprocket
features
- Quality design
- Superior fatigue resistance
- Long operational life
compliances
- 0
Specifications
Hub Length Thru | 1 in |
Chain Pitch | 0.625 in |
Bore Range [Max] | N/A |
Sprocket Style | B |
No. of Teeth | 18 |
Hub Projection | 0.657 in |
Pitch Diameter | 3.599 in |
Width Across Teeth | 0.343 in |
Inch/Metric | Inch |
Bore Range [Min] | 0.625 in |
Hub Dia. | 2 7/8 in |
Length Through Bore | 1 in |
Chain No. | 50 |
No. of Strands Across | 1 |
Outside Dia. | 3.92 in |
Hardened Teeth | Without Hardened Teeth |
Material | Steel |
Weight | 2.401 LB |
EAN or UPC | 781711158180 |