Product details
- Single Strand, Number 60, Type A, 20 Teeth Roller Chain Sprocket
features
- Quality design
- Superior fatigue resistance
- Long operational life
compliances
- 0
Specifications
Width Across Teeth | 0.459 in |
Chain Pitch | 0.750 in |
Inch/Metric | Inch |
Bore Range [Min] | 0.75 in |
Stock Bore Size | 0.75 in |
No. of Teeth | 20 |
Bore Type | Minimum Plain Bore |
Material | Steel |
Hub Dia. | N/A |
Hardened Teeth | Without Hardened Teeth |
Hub Projection | 0.459 in |
Chain No. | 60 |
Sprocket Style | A |
Pitch Diameter | 4.794 in |
No. of Strands Across | 1 |
Outside Dia. | 5.185 in |
Length Through Bore | 0.575 in |
Bore Range [Max] | N/A |
Weight | 2.079 LB |
EAN or UPC | 781711567623 |