Product details
- Single Strand, Number 60, Type B, 15 Teeth Roller Chain Sprocket
features
- Quality design
- Superior fatigue resistance
- Long operational life
compliances
- 0
Specifications
Length Through Bore | 1.25 in |
Bore Range [Min] | 0.75 in |
Stock Bore Size | 0.75 in |
Chain No. | 60 |
No. of Strands Across | 1 |
No. of Teeth | 15 |
Width Across Teeth | 0.459 in |
Inch/Metric | Inch |
Outside Dia. | 3.978 in |
Chain Pitch | 0.750 in |
Sprocket Style | B |
Material | Steel |
Pitch Diameter | 3.607 in |
Hardened Teeth | Without Hardened Teeth |
Hub Dia. | 2 7/8 in |
Bore Type | Minimum Plain Bore |
Bore Range [Max] | N/A |
Hub Length Thru | 1 1/4 in |
Hub Projection | 0.791 in |
Weight | 3.101 LB |
EAN or UPC | 781711158487 |