Product details
- 60 Chain
- 20 Teeth
- 1 5/8" Bore
- 3/8 in x 3/16 in Keyway
features
- Quality design
- Superior fatigue resistance
- Long operational life
- Complete with keyway and setscrew
compliances
- 0
Specifications
Hub Projection | 0.675 in |
Sprocket Style | B |
Hardened Teeth | Without Hardened Teeth |
Hub Dia. | 3 7/8 in |
Outside Dia. | 5.185 in |
Width Across Teeth | 0.575 in |
Inch/Metric | Inch |
Finished Bore | 1.625 in - 1 5/8 in |
No. of Teeth | 20 |
Length Through Bore | 1.25 in |
Chain Pitch | 0.750 in |
Chain No. | 60 |
Material | Steel |
Keyway Size | 3/8 x 3/16 |
Pitch Diameter | 4.794 in |
Keyway | w/Keyway & Set Screw |
No. of Strands Across | 1 |
Weight | 3.927 LB |
EAN or UPC | 781711456644 |