Product details
- 80 Chain, 14 Tooth, 1.5625 in Bore, With Keyway and Setscrew
features
- Quality design
- Superior fatigue resistance
- Long operational life
- Complete with keyway and setscrew
compliances
- 0
Specifications
Outside Dia. | 4.981 in |
Hardened Teeth | Without Hardened Teeth |
Finished Bore | 1.5625 in - 1 9/16 in |
Chain Pitch | 1.000 in |
Chain No. | 80 |
No. of Strands Across | 1 |
Keyway | w/Keyway & Set Screw |
Pitch Diameter | 4.494 in |
Length Through Bore | 1.5 in |
Sprocket Style | B |
Hub Length Thru | 0.925 in |
Inch/Metric | Inch |
Hub Dia. | 3 1/4 in |
Material | Steel |
No. of Teeth | 14 |
Width Across Teeth | 0.575 in |
Weight | 3.937 LB |
EAN or UPC | 781711637104 |