Product details
- 80 Chain, 15 Tooth, 1 in Bore, With Keyway and Setscrew
features
- Quality design
- Superior fatigue resistance
- Long operational life
- Complete with keyway and setscrew
compliances
- 0
Specifications
Finished Bore | 1.000 in - 1 in |
Pitch Diameter | 4.81 in |
Hub Length Thru | 0.925 in |
Width Across Teeth | 0.575 in |
No. of Teeth | 15 |
Chain Pitch | 1.000 in |
No. of Strands Across | 1 |
Material | Steel |
Hardened Teeth | Without Hardened Teeth |
Sprocket Style | B |
Chain No. | 80 |
Length Through Bore | 1.5 in |
Hub Dia. | 3 13/16 in |
Inch/Metric | Inch |
Keyway | w/Keyway & Set Screw |
Outside Dia. | 5.305 in |
Weight | 5.134 LB |
EAN or UPC | 781711637128 |