Product details
- 16 Diametral Pitch
- 68 Teeth
- 14.5 ° Pressure Angle
- 4 1/4" Pitch Diameter
- 3/4" Nominal Bore
Specifications
Hub Dia. | N/A |
Hardened Teeth | Without Hardened Teeth |
Torque at 600 RPM | 132 lb/in |
Pitch Diameter | 4.25 in |
Length Through Bore | 1 in |
Torque at 1200 RPM | 87.5 lb/in |
Outside Dia. | 4.38 in |
Material | Cast Iron |
Set Screw | None |
Torque at 900 RPM | 105 lb/in |
No. of Teeth | 68 |
Bore Size | 0.75 in |
Bushing Series | Ga |
Diametral Pitch | 16 |
Torque at 1800 RPM | N/A |
Torque at 200 RPM | 201 lb/in |
Torque at 300 RPM | 178 lb/in |
Keyway | w/Double Keyway Only |
Pressure Angle | 14.5 ° |
Weight | 1.001 LB |
EAN or UPC | 781711109960 |