Product details
- 8 Diametral Pitch
- 68 Teeth
- 14.5 ° Pressure Angle
- 8 1/2" Pitch Diameter
- 1 3/8" Nominal Bore
Specifications
No. of Teeth | 68 |
Torque at 200 RPM | 1595 lb/in |
Torque at 1200 RPM | N/A |
Torque at 300 RPM | 1323 lb/in |
Torque at 900 RPM | N/A |
Material | Cast Iron |
Outside Dia. | 8.75 in |
Torque at 600 RPM | 875 lb/in |
Hardened Teeth | Without Hardened Teeth |
Bushing Series | Ga |
Set Screw | None |
Keyway | w/Double Keyway Only |
Diametral Pitch | 8 |
Pitch Diameter | 8.5 in |
Pressure Angle | 14.5 ° |
Hub Dia. | 3 1/4 in |
Torque at 1800 RPM | N/A |
Bore Size | 1.375 in |
Length Through Bore | 2.5 in |
Weight | 8.001 LB |
EAN or UPC | 781711115121 |