Product details
- Finished Steel Gear
- 24 Diametral Pitch
- 14.5° Pressure Angle
- 144 Teeth
- 6" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
Specifications
Pressure Angle | 14.5 ° |
Material | Steel |
Bore Size | 0.500 in |
Bore Type | Bored to Size |
Set Screw Size | 1/4-20 |
Set Screw | Yes |
Keyway | w/Setscrew |
Type | A |
No. of Teeth | 144 |
Origin | Finished Bore |
Hardened Teeth | Without Hardened Teeth |
Outside Dia. | 6.08 in |
Length Through Bore | 0.750 in |
Pitch Diameter | 6 in |
Hub Dia. | 2 1/4 in |
Diametral Pitch | 24 |
Outside Dia. [Min] | 6.08 in |
Torque at 600 RPM | 90.8 lb/in |
Weight | 2.201 LB |
EAN or UPC | 781711096284 |