Product details
- Reborable Steel Gear
- 5 Diametral Pitch
- 14.5° Pressure Angle
- 11 Teeth
- 2.400" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
Specifications
Outside Dia. [Min] | 2.8 in |
Diametral Pitch | 5 |
Keyway | w/o Keyway, w/o Setscrew |
Length Through Bore | 2.625 in |
Torque at 900 RPM | 869 lb/in |
Origin | Reborable |
No. of Teeth | 11 |
Pitch Diameter | 2.4 in |
Hub Dia. | 1.77 in |
Type | A |
Pressure Angle | 14.5 ° |
Torque at 1800 RPM | 594 lb/in |
Hardened Teeth | Without Hardened Teeth |
Torque at 600 RPM | 1028 lb/in |
Outside Dia. | 2.8 in |
Torque at 200 RPM | 1360 lb/in |
Torque at 1200 RPM | 753 lb/in |
Torque at 300 RPM | 1258 lb/in |
Bore Size | 1.0625 in |
Bore Type | Minimum Plain Bore |
Set Screw | No |
Material | Steel |
Weight | 2.101 LB |
EAN or UPC | 781711098462 |