Product details
- 3/8" ID x 1/2" OD x 1/2" Long
- Nylon Bushing
Specifications
Bore Type | Round Bore |
Groove Type | No Groove |
Inch/Metric | Inch |
Length | 1/2 in |
Temperature Range [Max] | 550 °F |
Has Flange | No |
O.D. | 0.5 in |
I.D. | 3/8 in |
Material | Nylon |
Weight | 0.003 LB |
EAN or UPC | 781711568866 |