Product details
- 3 mm Belt Pitch
- 9 mm Belt Width
- 60 Teeth
- 2.226" Outside Diameter
- 5/16" Stock Bore
features
- Compact
- Positive drive, no slip
- No lubrication required
- Low maintenance
Specifications
Bushing Type | None |
Belt Pitch | 3 mm |
Bushing Series | N/A |
Material | Lexan |
Pitch Diameter | 2.256 in |
Sprocket Width | 7/16 in |
Bore Range [Min] | 0.3125 in |
Finished Bore | N/A |
Bore Range [Max] | N/A |
Bore Type | Reborable |
No. of Teeth | 60 |
Outside Dia. | 2.226 in |
Belt Width | 9 mm |
Weight | 0.081 LB |
EAN or UPC | 781711545782 |