Product details
- 5 mm Pitch
- 9 mm Belt Width
- 1/4 in Finished Bore
- 1.817 in Pitch Diameter HTD Pulley
- made of Lexan
features
- Compact
- Positive drive, no slip
- No lubrication required
- Low maintenance
Specifications
Belt Pitch | 5 mm |
Bore Range [Max] | N/A |
Bushing Type | None |
Pitch Diameter | 1.817 in |
Bushing Series | N/A |
Material | Lexan |
Bore Range [Min] | N/A |
Finished Bore | 1/4 in |
Sprocket Width | 7/16 in |
Outside Dia. | 1.772 in |
Hub Projection | 1/4 in |
No. of Teeth | 29 |
Belt Width | 9 mm |
Hub Dia. | 7/8 in |
Length Through Bore | 0.8125 in |
Bore Type | Finished |
Sprocket Style | Double Flange |
Weight | 0.061 LB |
EAN or UPC | 781711548813 |