Product details
- 1.6875" Shaft, Contact Seals, Setscrew Locking, Regreasable
applications
- High radial or thrust loads
features
- One-piece, high grade, cast iron housing
- Deep groove ball bearing
- Spherical outer race
- Synthetic lip type seal
- Bearings equipped with steel finger
- Positive locking by setscrew through extended inner race
- 1/4-28 threaded grease fitting
Specifications
Shaft Dia. | 1.6875 in |
Overall Width | 2 1/64 in |
Bearing Insert | BG25-1-11/16 |
Mounted Unit Duty | Normal-Duty |
Housing Material | Cast Iron |
Inch/Metric | Inch |
End Type | Open End |
Bolt Hole Spacing | 4 1/8 in |
Housing Width | 1 39/64 in |
Bolt Circle Dia. | 5 53/64 in |
Temperature Range [Max] | 225 °F |
Housing Length | 5 3/8 in |
Lubrication | Relubricatable |
Housing Construction | 1 Piece |
Seal Type | Contact Seals |
Bolt Size | 9/16 in |
Bearing Type | Ball Bearing |
Bearing Design | Non-Expansion |
Housing Height | 5 3/8 in |
Duty | Normal-Duty |
Locking Device | Setscrew Locking Collar |
Flange Thickness | 11/16 in |
Flange Type | 4-Bolt Flange |
Style | 4-Bolt Flange |
Weight | 5.001 LB |
EAN or UPC | 781711647516 |