Product details
- .94" Center Distance
- 100:1 Ratio
- Shaft Input
- Left Output
- Parallel Worm Position
features
- Prelubricated for ambient temperature range of 50 °F to 125 °F
caution
- Always stand clear of loads being lifted
Specifications
Box Length | 2 3/8 in |
Lubrication | Mobil SHC634 Synthetic |
Torque Out @ 1750 rpm | 60 in lb |
Thermal Input Horsepower @ 1750 RPM | N/A |
Ratio | 100:1 |
Torque Out @ 1150 rpm | N/A |
Installed Options | Low Horizontal Base |
HP @ RPM | 0.08333333 hp @ 1800 rpm |
Input (Shaft or Bore) Size | 5/16 in |
Housing Material | Cast Iron |
Frame | N/A |
Shaft Assembly Code | K |
Center Distance | 0.94 in |
Fan Cooled | No |
Output (Shaft or Bore) Size | 1/2 in |
Box Width | 4 in |
Output RPM @ 1750 rpm Input | 17.5 rpm |
Reduction Type | Double Reduction |
Base to Centerline of Output Shaft | 2 1/2 in |
Max. Overhung Load @ 1750 rpm | 25 lb/in |
Family Name | WA |
Input Configuration | Shaft Input |
Motor Application | General Purpose |
Box Height | 3 9/16 in |
Base to Centerline of Input Shaft | 2 1/2 in |
Output Configuration | Left Output |
Bolt Center | 2 3/8" x 3 5/8" |
Frame Size | Shaft Input, Not a C-Face |
Washdown Duty | No |
Max. Thrust Load @ 1150 rpm | 25 lb/in |
Worm Position | Parallel |
Weight | 10.1 LB |
EAN or UPC | 781711455753 |