Product details
- 5 mm Pitch
- 25 mm Width
- 1,690 mm Pitch Length
- 338 Teeth
- Single Sided
Specifications
Belt Width | 25 mm |
Pitch | 5 mm |
Belt Style | Single Sided |
Weight | 0.4 LB |
EAN or UPC | 698672605571 |
Have an account? Sign in
Belt Width | 25 mm |
Pitch | 5 mm |
Belt Style | Single Sided |
Weight | 0.4 LB |
EAN or UPC | 698672605571 |