Product details
- 14 mm Pitch
- 40 mm Width
- 2,450 mm Pitch Length
- 175 Teeth
- Single Sided
Specifications
Belt Style | Single Sided |
Belt Width | 40 mm |
Pitch | 14 mm |
Weight | 2.1 LB |
EAN or UPC | 698672610414 |
Have an account? Sign in
Belt Style | Single Sided |
Belt Width | 40 mm |
Pitch | 14 mm |
Weight | 2.1 LB |
EAN or UPC | 698672610414 |