Product details
- 3/8" Pitch
- Size L
- 45" Pitch Length
- 1/2" Belt Width
- 120 Teeth
Specifications
Belt Size | L |
Inch/Metric | Inch |
Pitch | 0.375 in |
Belt Style | Single Sided |
Material | Neoprene |
Weight | 0.1 LB |
EAN or UPC | 698672360463 |
Have an account? Sign in
Belt Size | L |
Inch/Metric | Inch |
Pitch | 0.375 in |
Belt Style | Single Sided |
Material | Neoprene |
Weight | 0.1 LB |
EAN or UPC | 698672360463 |