Product details
- 1/2" Pitch
- Size H
- 51" Pitch Length
- 1" Belt Width
- 102 Teeth
Specifications
Material | Neoprene |
Belt Size | H |
Belt Style | Single Sided |
Pitch | 0.500 in |
Inch/Metric | Inch |
Weight | 0.4 LB |
EAN or UPC | 698672370479 |
Have an account? Sign in
Material | Neoprene |
Belt Size | H |
Belt Style | Single Sided |
Pitch | 0.500 in |
Inch/Metric | Inch |
Weight | 0.4 LB |
EAN or UPC | 698672370479 |