- 24 in x 24 in x 6 in VariCel® M-Pak Filters
Length | 24 in |
Filter Type | High Efficiency, Box |
Filter Depth | 6 in |
MERV Rating | 13 |
Series | VariCel® M-Pak |
Height | 24 in |
Header | Yes |
UL Class | 2 |
Temperature Rating [Max] | 176 °F |
Weight | 0.0 LB |
Length | 24 in |
Filter Type | High Efficiency, Box |
Filter Depth | 6 in |
MERV Rating | 13 |
Series | VariCel® M-Pak |
Height | 24 in |
Header | Yes |
UL Class | 2 |
Temperature Rating [Max] | 176 °F |
Weight | 0.0 LB |