
- 12 in x 24 in x 12 in VariCel® VXL Filters
Header | Yes |
Temperature Rating [Max] | 176 °F |
Height | 12 in |
Series | VariCel® VXL |
Filter Depth | 12 in |
UL Class | 2 |
MERV Rating | 15 |
Length | 24 in |
Filter Type | High Efficiency, Box |
Weight | 0.0 LB |

Header | Yes |
Temperature Rating [Max] | 176 °F |
Height | 12 in |
Series | VariCel® VXL |
Filter Depth | 12 in |
UL Class | 2 |
MERV Rating | 15 |
Length | 24 in |
Filter Type | High Efficiency, Box |
Weight | 0.0 LB |