
- 24 in x 24 in x 12 in VariCel® VXL Filters
MERV Rating | 15 |
Length | 24 in |
Filter Depth | 12 in |
Header | Yes |
UL Class | 2 |
Filter Type | High Efficiency, Box |
Height | 24 in |
Series | VariCel® VXL |
Temperature Rating [Max] | 176 °F |
Weight | 20.0 LB |

MERV Rating | 15 |
Length | 24 in |
Filter Depth | 12 in |
Header | Yes |
UL Class | 2 |
Filter Type | High Efficiency, Box |
Height | 24 in |
Series | VariCel® VXL |
Temperature Rating [Max] | 176 °F |
Weight | 20.0 LB |