- Panel Filter
- 20 in Height
- 20 in Width
- 1 in Depth
- Merv 15 Rating
| Antimicrobial | No |
| Air Flow Rate | 500 fpm |
| Header | No |
| MERV Rating | 8 |
| Filter Depth | 1 in |
| Nominal Filter Size | 20 x 20 x 1 |
| Filter Type | Panel |
| Temperature Rating [Max] | 175 °F |
| Length | 20 in |
| Height | 20 in |
| Series | AmerSeal Blue |
| Weight | 25.0 LB |

