Skip to content Skip to navigation menu
Set Screw Locking Flange Unit

BTM206-20

Set Screw Locking Flange Unit
Item #102036401
  • 1 1/4 in Shaft Diameter
  • 4 7/16 in Housing Length
  • Ductile Iron Housing Material
Set Screw Locking Flange Unit
    Shipment Options
  • 1 1/4 in Shaft Diameter
  • 4 7/16 in Housing Length
  • Ductile Iron Housing Material
Flange Thickness 15/32 in
Relubricatable Yes
Shaft Dia. 1 1/4 in
Housing Height 2 15/16 in
Insert Material AISI 52100 Steel
Length Through Bore 1.193 in
Housing Length 4 7/16 in
Bolt Hole Size 13/32 in
Duty Series Normal
Housing Width 27/32 in
Bolt Size 3/8 in
Bolt Hole Spacing 3 9/16 in
Lubrication Fitting Tap 1/4-28 UNF
Overall Width 1.319 in
Housing Material Ductile Iron
Locking Style Set Screw
Weight 1.04 LB
EAN or UPC 808250111978
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison